Jack frame system 15 pieces, for silent bearings, 12 tonne set, cars
Jack frame system for silent running set, 22 pcs
PRESS FRAME SET F. SILENT BEARING 22PCS
Art.-no.
1952006650
EAN 4056807273617
Price for selected packaging unit



Exclusively for trade customers
Register now and access more than 125,000 products
The jack frame is used to remove and install silent bearings, sleeves and bushings on cars, SUVs and vans.
- This practically-focused set provides the user with a large amount of flexibility when working on a wide range of bushing types in many different sizes and locations. This means that bushings which are close together, open, closed or particularly long can be worked on without problems.
- Work can be carried out directly on the vehicle or after removal, due to the slim but nevertheless solid design.
- The user also has several options in terms of drive. He may either use the mechanical spindle included in the scope of delivery or later switches to one of the three optionally available hydraulic variants (16-tonne mechadraulic/12- or 17-tonne hydraulic piston cylinder).
- Using the specially supplied attachments, the set is ideally suited for use in combination with our universal tension and pressure system 1952 003 880.
Scope of delivery:
- 1x upper strut with two thread reducing rings
- 1x drive spindle TR27
- 1x plug-in adapter for TR27 spindle with cylinder mount
- 2x enlargers for plug in and plug on adapters with cylinder mount
- 1x lower strut, open
- 1x insert ring for open strut
- 1x lower strut with TR20 thread
- 1x short TR20 spindle with plug-in mount for system adapter
- 1x TR20 spacing and working spindle with plug-in mount for system adapter
- 1x plug-on adapter for TR20 spindle with cylinder mount
- 2x 210-mm tension struts
- 2x 125-mm tension strut extensions
Product information
Datasheets(X)
Number of pieces in assortment/set (10) | 15 |
Product weight (per item) (40) | 13929.000 g |