Welcome to Würth Slowakia For trade customers only

Janus jeans

Jeans JANUS
JEANS JANUS BLUE/GREY 60

Art.-no. M443186439

EAN 4255576584508

Price for selected packaging unit
Janus jeans

Art.-no. M443186439

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Trendy bicolour stretch jeans-style work trousers, ensures high freedom of movement, with ruler pocket and mobile phone pocket
  • Stylish jeans-style work trousers made of stretch fabric, with modern wash

  • Reinforced inserts in high-wear areas

  • One leg pocket with mobile phone pocket, one welt pocket, two back pockets, one ruler pocket

  • Embossed X-Finity logo

  • YKK zip made of recycled materials and concealed button on the waistband
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

60

Size FR/ES/PT/BE

54

Material

81% cotton, 17% polyester (5% recycled), 2% elastane

Fabric weight per m2

330 g

Washable at

40°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean

Confection size UK

44

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information