Joint pin ejector designed for high loads
Joint pin ejector
HNGEBLT-DRIVOUT 27-36MM
Art.-no. 1952001076
EAN 4250158169425
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Heavy-duty design
- For pressing out the ball joint bolt on thrust and tie rods
 - With grease hydraulic spindle, 12 t
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application area
Art. no. 1952 001 076
MB, e.g. ATEGO up to 17 tonnes, MAN M 2000, Iveco, Renault, Scania, Volvo, DAF. Vans, e.g. VW T4, Ford Transit, MB Sprinter, Fiat Ducato, heavy cars such as off-road vehicles
Art. no. 1952 001 077
MB, e.g. Actros, Atego from 18 tonnes, SK, O405, O405 - N (low floor bus), MAN F 2000, TGA, low-floor articulated bus, Iveco Euro-Star, Euro-Tech, Turbo-Star, Scania series 3 and 4, coaches on Scania running gear e.g. Icarus, DAF, Renault, Volvo
Fork width (inner)  | 36 mm  | 
Max. grip range  | 90 mm  | 
Drive type  | Outer hexagon  | 
Max. loading weight  | 12 t  | 
Product weight (per item)  | 4300.000 g  |