Welcome to Würth Slowakia For trade customers only

Joint pin ejector designed for high loads

Joint pin ejector
HNGEBLT-DRIVOUT 35-45MM HYDRAULI

Art.-no. 1952001077

EAN 4250158169524

Price for selected packaging unit
Joint pin ejector designed for high loads

Art.-no. 1952001077

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Heavy-duty design
  • For pressing out the ball joint bolt on thrust and tie rods

  • With grease hydraulic spindle, 12 t
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Art. no. 1952 001 076


MB, e.g. ATEGO up to 17 tonnes, MAN M 2000, Iveco, Renault, Scania, Volvo, DAF. Vans, e.g. VW T4, Ford Transit, MB Sprinter, Fiat Ducato, heavy cars such as off-road vehicles



Art. no. 1952 001 077


MB, e.g. Actros, Atego from 18 tonnes, SK, O405, O405 - N (low floor bus), MAN F 2000, TGA, low-floor articulated bus, Iveco Euro-Star, Euro-Tech, Turbo-Star, Scania series 3 and 4, coaches on Scania running gear e.g. Icarus, DAF, Renault, Volvo

Fork width (inner)

45 mm

Max. grip range

115 mm

Drive type

Outer hexagon

Max. loading weight

20 t

Product weight (per item)

5400.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information