Jointed hook wrench with pin
Articulated hook wrench with pins
ARTICULATED HOOK WRENCH WS 165-230MM
Art.-no. 1952001433
EAN 4056807684956
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For safe and damage-free disassembly and assembly of DIN 1816 capstan nuts and setting steering head bearings.
Product information
Datasheets(X)
Min. clamping width | 155 mm |
Max. clamping width | 230 mm |
Min./max. clamping width | 155-230 mm |
Length | 390 mm |
Diameter of tenon | 9.5 mm |
Surface | Burnished |
Product weight (per item) | 1176.400 g |