Welcome to Würth Slowakia For trade customers only

K Plus insulation pipe clamp with separate insulation part

Insulation pipe clamp K plus
INSUPIPCLMP-(K-PLUS)-4-114MM

Art.-no. 0874404114

EAN 4052703194896

Price for selected packaging unit
K Plus insulation pipe clamp with separate insulation part

Art.-no. 0874404114

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Consisting of a hard foam core with natural rubber on the end faces and a solid outer skin with self-adhesive overlapping

Separate pipe clamp and insulating component


Simple mounting and simple to align the pipe



Matched to the insulating layer thicknesses of our FLEXEN® cold rubber plus pipe insulation


Uniform appearance



End face made of rubber


  • Perfect connection between cold clamp and pipe insulation (rubber), as similar materials are being adhered

  • No application of sealant required


Solid outer skin with self-adhesive overlapping


Additional vapour retarder and mechanical protection

Notice

Water vapour diffusion resistance and heat conductance relate to FLEXEN® plus cold rubber

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For thermally decoupled fastening of pipes for refrigerating and air conditioning applications

Material of insulation

Polyiso rigid foam

Volumetric weight

120 kg/m³

Colour of insulating part

Black

Material of clamp

Steel

Surface

Zinc plated

Design

Two-screw pipe clamp, TIPP® Smartlock 2 GS (without rubber)

Insulating thickness range

Insulation thickness 4

Pipe diameter (ØD)

114 mm

Insulating-material thickness (DS)

23.5 mm

Insulation width (BD)

50 mm

Max. fastener spacing

4.5 m

Connection thread (G)

M8, M10

Internal drive

H2

Metal-band width (BM)

23 mm

Metal belt thickness (tM)

2 mm

Min./max. temperature conditions

-50 to 105 °C

Heat conductance λ

0.033 W/(m*K)

Heat conductance λ conditions

at 0°C

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501

Water-vapour diffusion resistance factor value µ

10000

Conditions for water-vapour diffusion resistance

in accordance with DIN EN 13469/DIN EN 12667

Suitable for steel pipe (outer diameter)

114.3 mm

Suitable for steel pipe, DN nominal width

DN.. 100..

Suitable for steel pipe (imperial)

4 inch

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of short-chain chlorinated paraffins SCCP ( 0,1 %)

Yes

Free of medium-chain chlorinated paraffins MCCP( 0,1 %)

Yes

Free of long-chain chlorinated paraffins LCCP ( 0,1 %)

No

Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)

Yes

Free of polybrominated diphenyl ethers (< 0.1 %)

Yes

Free of polybrominated biphenyls (< 0.1 %)

Yes

Free of boron compounds (< 0.1 %)

Yes

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

Free of antimony trioxide ( 0.1 %)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information