Welcome to Würth Slowakia For trade customers only

K insulation pipe clamp With permanently integrated damping insert

Insulation pipe clamp K
INSUPIPCLMP-K-23X57MM

Art.-no. 0874319057
EAN 4038898989110

Price for selected packaging unit
K insulation pipe clamp With permanently integrated damping insert

Art.-no. 0874319057

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Consisting of a hard-foam core with a load distribution panel and natural rubber cladding

The damping insert cannot be detached from the clamp body


No need for complicated installation of 2 individual components (pipe bracket and clamp)



Self-adhesive seal


Simpler, faster mounting



Rubber cladding


  • Perfect connection between the end faces of the cold pipe clamp and pipe insulation (rubber), as similar materials are being adhered

  • No application of sealant necessary


Load distribution panel


For absorbing load



Cropped locking tab


Larger opening angle, easier to insert pipe



Locking screw with self-locking bolt


Screw is secured against falling out

Notice

Water vapour diffusion resistance, heat conductance, risk of corrosion and all conditions relate to the type of rubber used

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For thermally decoupled fastening of pipes for refrigerating and air conditioning applications

Material of insulation

PUR/natural rubber

Volumetric weight

80 kg/m³

Colour of insulating part

Black

Material of clamp

Steel

Surface

Zinc plated

Pipe diameter (ØD)

58 mm

Insulating-material thickness (DS)

23 mm

Insulation width (BD)

50 mm

Permissible load

0.405 kN

Max. fastener spacing

4.60 m

Connection thread (G)

M8, M10

Width across flats (SW)

13 mm

Metal-band width (BM)

20 mm

Metal belt thickness (tM)

2 mm

Min./max. temperature conditions

-40 to 105 °C

Heat conductance λ

0.037 W/(m*K)

Heat conductance λ conditions

at 0°C

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102, according to test report H.4-144/02

Water-vapour diffusion resistance factor value µ

7000

Conditions for water-vapour diffusion resistance

in accordance with DIN EN 13469/DIN EN 12667

Suitable for copper pipe (outer diameter)

57 mm

Suitable for copper pipe (DN nominal width)

DN.. 50..

Suitable for steel pipe (outer diameter)

57 mm

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of chlorinated paraffins (< 0.1 %)

Yes

Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)

Yes

Free of polybrominated diphenyl ethers (< 0.1 %)

Yes

Free of polybrominated biphenyls (< 0.1 %)

Yes

Free of boron compounds (< 0.1 %)

Yes

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information