Key, high profile DIN 6885, stainless steel 1.4571, shape A
DIN 6885 stainless steel A5, type A
FEATHKEY-DIN6885-A-1.4571-10X8X70
Art.-no. 509701070
EAN 4046777777802
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Width (b1) | 10 mm |
Height (h1) | 8 mm |
Length (l1) | 70 mm |
Material | Stainless steel A5, 1.4571, X6CrNiMoTi17-12-2 |
Surface | Plain |
Form | A |
DIN | 6885 |
RoHS-compliant | Yes |
