Welcome to Würth Slowakia For trade customers only

Key, high profile DIN 6885, stainless steel 1.4571, shape A

DIN 6885 stainless steel A5, type A
FEATHKEY-DIN6885-A-1.4571-20X12X110

Art.-no. 5097020110

EAN 4046777779127

Price for selected packaging unit
Key, high profile DIN 6885, stainless steel 1.4571, shape A

Art.-no. 5097020110

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (b1)

20 mm

Height (h1)

12 mm

Length (l1)

110 mm

Material

Stainless steel A5, 1.4571, X6CrNiMoTi17-12-2

Surface

Plain

Form

A

DIN

6885

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information