Welcome to Würth Slowakia For trade customers only

Key, high profile DIN 6885, steel, plain, shape AB

DIN 6885 steel shape AB
FEATHKEY-DIN6885-C45C-AB-18X11X100

Art.-no. 0410818100

EAN 4024835402712

Price for selected packaging unit
Key, high profile DIN 6885, steel, plain, shape AB

Art.-no. 0410818100
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
Width (b1)

18 mm

Height (h1)

11 mm

Length (l1)

100 mm

Material

Steel

Surface

Plain

Form

AB

DIN

6885

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information