Key, high profile DIN 6885, steel, plain, shape AB
DIN 6885 steel shape AB
FEATHKEY-DIN6885-C45C-AB-20X12X40
Register now and access more than 125,000 products
![]() | |
Breite (b1) | 20 mm |
Höhe (h1) | 12 mm |
Länge (l1) | 40 mm |
Werkstoff | Steel |
Oberfläche | Plain |
Form | AB |
DIN | 6885 |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)