Key, high profile DIN 6885, steel, plain, shape AB
DIN 6885 steel shape AB
FEATHKEY-DIN6885-C45C-AB-6X6X32
Art.-no.
0410806032
EAN 4052712638589
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Width (b1) | 6 mm |
Height (h1) | 6 mm |
Length (l1) | 32 mm |
Material | Steel |
Surface | Plain |
Form | AB |
DIN | 6885 |
RoHS-compliant | Yes |