Key, high profile DIN 6885, steel, plain, shape C
DIN 6885 steel, shape C
FEATHKEY-DIN6885-C45C-C-12X8X50
Art.-no.
041091250
EAN 4046778677446
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Breite (b1) | 12 mm |
Höhe (h1) | 8 mm |
Länge (l1) | 50 mm |
Werkstoff | Steel |
Oberfläche | Plain |
Form | C |
DIN | 6885 |
RoHS-compliant | Yes |