Key, high profile DIN 6885, steel, plain, shape C
FEATHKEY-DIN6885-C45C-C-8X7X18
Art.-no. 0410980718
EAN 4046778543048
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Width (b1) | 8 mm |
Height (h1) | 7 mm |
Length (l1) | 18 mm |
Material | Steel |
Surface | Plain |
Form | C |
DIN | 6885 |
RoHS-compliant | Yes |
