Welcome to Würth Slowakia For trade customers only

Key, high profile DIN 6885, steel, plain, shape C

DIN 6885 steel, shape C
FEATHKEY-DIN6885-C45C-C-8X7X50

Art.-no. 0410980750

EAN 4045727875827

Price for selected packaging unit
Key, high profile DIN 6885, steel, plain, shape C

Art.-no. 0410980750
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
Width (b1)

8 mm

Height (h1)

7 mm

Length (l1)

50 mm

Material

Steel

Surface

Plain

Form

C

DIN

6885

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information