Welcome to Würth Slowakia For trade customers only

Key, high profile DIN 6885, steel, plain, shape E

FEATHKEY-DIN6885-C45C-E-16X10X90

Art.-no. 041061690

EAN 4038898916130

Price for selected packaging unit
Key, high profile DIN 6885, steel, plain, shape E

Art.-no. 041061690

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (b1)

16 mm

Height (h1)

10 mm

Length (l1)

90 mm

Material

Steel

Surface

Plain

Form

E

DIN

6885

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information