Key, high profile DIN 6885, steel, plain, shape E
FEATHKEY-DIN6885-C45C-E-8X7X40
Art.-no. 0410608040
EAN 4054458054210
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Width (b1) | 8 mm |
Height (h1) | 7 mm |
Length (l1) | 40 mm |
Material | Steel |
Surface | Plain |
Form | E |
DIN | 6885 |
RoHS-compliant | Yes |
