Key, high profile DIN 6885 steel, type AS
FEATHKEY-DIN6885-AS-6X6X32
Art.-no. 50973632
EAN 4046777780307
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
The position of the thread may vary
Product information
Datasheets(X)
![]() | |
Width (b1) | 6 mm |
Height (h1) | 6 mm |
Length (l1) | 32 mm |
Material | Steel |
Surface | Plain |
Form | AS |
DIN | 6885 |
Thread type 2 x nominal diameter 2 | M3 |
RoHS-compliant | Yes |
