Key, low profile DIN 6885, shape A, A5 stainless steel, plain
DIN 6885 stainless steel A5 plain shape A
FEATHKEY-DIN6885-A-A5-12X6X32
Art.-no. 040612632
EAN 4055375585870
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Length (l1) | 32 mm |
Width (b1) | 12 mm |
Height (h1) | 6 mm |
Material | Stainless steel A5 |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 6885 |
