Welcome to Würth Slowakia For trade customers only

Knitted protective glove with coating ATG® 34-274 MaxiFlex® Elite™

GLOVE-MAXIFLEX-ELITE-34-274-SZ10

Art.-no. 1931063524

EAN 4062856401727

Price for selected packaging unit
Knitted protective glove with coating ATG® 34-274 MaxiFlex® Elite™

Art.-no. 1931063524

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Nylon/spandex knitted fabric, extremely lightweight and seamless, with NBR micro foam coating


  • Coated palms, knitted cuff

  • Silicone-free, Oeko-Tex certified

  • Pre-washed, washable up to 40 °C

  • DURAtech® technology for extremely high abrasion resistance

  • AIRtech® technology for maximum breathability

  • ERGOtech® for maximum comfort
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Generally designed for mechanical loads such as abrasion from rough or untreated surfaces, pressure from hard, angular objects and cracks from parts with sharp edges associated with tensile stress, and specifically designed for very fine working in dry environments


e.g. assembly work, inspection and maintenance, building trade and general trade, quality control, maintenance and repair, warehousing, logistics and transport, hobbies and leisure, gardening

Size

10

Colour

Blue

Material of liner

Nylon

Material of coating

Nitrile

Standards

EN 388:2016

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information