Knob Ball shape
Knob, stainless steel ball
KNOB-A2-D20MM
Register now and access more than 125,000 products
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Height (H) | 25.5 mm |
Diameter (D) | 20 mm |
Socket height | 6 mm |
Socket diameter | 8 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |
Datasheets(X)
CAD data (available after login)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!