Knob
KNOB-A2-D15MM
Art.-no. 0685237436
EAN 4045727050682
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Cylindrical
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Height (H) | 26 mm |
Diameter (D) | 15 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
