Knob classic design
Furniture knob wood classic design
KNOB-WO-SPRUCE-D30MM
Art.-no. 0685116040
EAN 4052703440665
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Spruce |
Surface | Untreated |
Surface structure | Ground |
Height (H) | 27 mm |
Diameter (D) | 30 mm |
Diameter of the knob | 30 mm |
Socket diameter | 22 mm |
