Welcome to Würth Slowakia For trade customers only

Knurled nut, high profile

DIN 466 plain steel 5
NUT-KNRL-DIN466-5-M10

Art.-no. 031210
EAN 4052703068678

Price for selected packaging unit
Knurled nut, high profile

Art.-no. 031210

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 466, plain steel 5
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 466

Material

Steel

Property class

5

Surface

Plain

RoHS-compliant

Yes

Form

High

Thread type x nominal diameter (D)

M10

Height (h1)

23 mm

Outer diameter (dk)

36 mm

Head height (k1)

8 mm

Outer diameter 2 (d2)

18 mm

Thread type

Metric thread

Nominal diameter

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information