Knurled nut, high profile
DIN 466 plain steel 5
NUT-KNRL-DIN466-5-M8
Art.-no.
03128
EAN 4046778721989
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 466, plain steel 5
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 466 |
Material | Steel |
Property class | 5 |
Surface | Plain |
RoHS-compliant | Yes |
Form | High |
Thread type x nominal diameter (D) | M8 |
Height (h1) | 18 mm |
Outer diameter (dk) | 30 mm |
Head height (k1) | 6 mm |
Outer diameter 2 (d2) | 16 mm |
Thread type | Metric thread |
Nominal diameter | 8 mm |