Knurled nuts, low type DIN 467, A1 stainless steel, plain
DIN 467 plain A1 stainless steel
NUT-KNRL-DIN467-A1-M4
Art.-no. 03874
EAN 4050642293588
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M4 |
Height (h1) | 4 mm |
Outer diameter (dk) | 16 mm |
Head height (k1) | 3.5 mm |
Standards | DIN 467 |
Material | Stainless steel A1 |
Property class | 50 |
Surface | Plain |
Form | Low |
RoHS-compliant | Yes |
