Welcome to Würth Slowakia For trade customers only

Knurled thumb screw, high profile

DIN 464 steel 5.8 zinc plated
SCR-KNRL-DIN464-5.8-(A2K)-M5X25

Art.-no. 022415 25
EAN 4047376250291

Price for selected packaging unit
Knurled thumb screw, high profile

Art.-no. 022415 25

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 464, steel 5.8, galvanised, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M5

Shank diameter (d1)

10 mm

Länge (l1)

25 mm

Head diameter (dk)

20 mm

Head height (k1)

4 mm

Normen

DIN 464

Werkstoff

Steel

Property class

5.8

Oberfläche

Zinc plated

RoHS-compliant

Yes

Form

High

Head type

Knurled head

Drive type

With hand

Thread type

Metric thread

Pitch

0.8 mm