LUMEN hi-vis work jacket
HI-VIS JACKET 2IN1 LUMEN ORANGE M
Art.-no. M409129001
EAN 8434203000789
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Warm and functional 2-in-1 hi-vis work jacket with detachable sleeves and integrated hood in the collar.
- Warm and waterproof
- Fleece lining
- Stand-up collar to keep the neck warm
- Contrasting sleeves and jacket bottom for a stylish, contemporary look
- Easily detachable sleeves
- Zip fastener under a flap with a hook-and-loop fastening
- Elasticated waist
- Multiple pockets: 2 lateral, 1 chest, 1 sleeve and 1 inner
- Compliant with EN 20471 Class 2.2 and EN 14058
Add your own touch: This product is customisable with your logo or design using embroidery or screen printing.
Product information
Datasheets(X)
Application areaThis jacket is extremely popular with professionals from the public works sector and employees working in public institutions and town halls. Ideal for cold and wet weather.
Colour | Orange fluorescent |
Size | M |
Size FR/ES/PT/BE | M |
Material | 100% polyester, polyurethane-coated |
Standards | ISO 20471, EN 20471, EN 14058 |
Padding | 100% polyester |
Washable at | 40°C |
Care instruction | Do not bleach, Do not iron, Do not tumble dry, Do not dry clean |