Lamella flap disc Flexi-Disc
FLPDISC-FLEXI-ZC-CLTH-SR-G36-D115X22,23
Art.-no. 0578711536
EAN 4038898172529
Register now and access more than 125,000 products
∅ 50 and 75 mm:
- Flexible mini lamella flap discs with quick-change mounting for use on pneumatic die grinders (angled), flexible shafts
- Discs ∅ 75 mm can also be used on pneumatic or electric angle grinders in conjunction with M14 holder
∅ 115 mm:
Flexible lamella flap discs with 22.23 mm mounting for pneumatic or electric angle grinders
Design:
- ∅ 50 and 75 mm with robust plastic plate and quick-change mounting
- ∅ 115 mm with multilayer fibreglass plate and 22.23 mm bore
- Rugged, flexible cotton fabric with high tear resistance
Additional advantages of the Flexi-Disc over comparable fibre discs:
- No clogging or smearing
- Cool sanding, minimal discolouration, especially when using Flexi-Discs
- Versatile, broad range of applications
- Considerably finer surfaces possible with same grit
- Higher tear resistance when sanding corners and edges
- Increased abrasion performance
Datasheets(X)
- Like Mini-disc, but especially for concave/curved surfaces, and for finish machining, transition and profile grinding.
- Materials to be processed: Especially for stainless steels, chrome and nickel alloys, alloyed and unalloyed steel, structural steel, tool steel, non-ferrous metals, cast metal, hard plastics and wood.
Diameter (Ø) | 115 mm |
Bore hole | 22.23 mm |
Grid size | 36 |
Design | Straight |
Material of carrier disc | Glass fabric |
Max. rotation speed | 13300 rpm |
Material of abrasive medium | Zirconium conrundum |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!