Lamella flap disc f. steel/stainless steel ECONOMY
Lamella flap disc f. steel/stainless steel ECONOMY
FLPDISC-ECN-NC-DOMED-BR22,23-G80-D150
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Diameter (Ø) | 150 mm |
Drill hole | 22.23 |
Grid size | 80 |
Design | Domed |
Material of carrier disc | Glass fabric |
Max. rotation speed | 10200 rpm |
Material of abrasive medium | Aluminium oxide (normal corundum) |