Laser measuring gauge test case for axle reference measurement 49 pieces
Axis reference gauge with laser system 49 pieces
DIAGN. WHL ALIG S. F. HUB SH. ABS. 49PCS
Art.-no. 1952006630
EAN 4056807273600
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Allows quick evaluation of axle following accident damage/contact with kerb/driving through potholes etc.
- For determining warping, deformation or bending of axle components such as shock absorbers, wheel hub, suspension arm etc.
- The laser components included in the set allow the axle to be precisely adjusted to the camber and/or toe position taken before repair after replacing steering parts such as tie rod end, tie rod and axial joint
Scope of delivery
- 4x fixing nut set for flat steel reference point, 4 pieces each (M12 x 1.25/M12 x 1.5/M10 x 1.25/M10 x 1.5)
- 4x wheel bolt set, 4 pieces each (M12 x 1.25/M12 x 1.5/M14 x 1.25/M14 x 1.5)
- 1x ruler for height adjustment
- 1x angle probe
- 1x scale for depth regulation
- 2x flat steel reference point
- 1x mount for ruler
- 1x mount for sensor
- 2x measuring tool holder, sickle-shaped
- 4x conical washer (2x M12/M14 each)
- 2x laser pointer with holder for measuring tool holder
Notice
The tool is not a replacement for axle measurement! However, in most cases this method is sufficient to ensure perfect axle function. Requirement: The vehicle followed a straight course before the repair and there was no irregular tyre wear.
Product information
Datasheets(X)
Application area
- Set for axle measurement
Number of pieces in assortment/set (10) | 49 PCS |
Material (20) | Tool steel |
Product weight (per item) (40) | 3880.000 g |