Lashing chain One piece
Lashing chain, one-part
LASHCHN-RTCHSTRP-ZKR-10T-LP13MM-3,5M
Art.-no.
0713922101
EAN 4045727573785
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With lashing hook
- Ratchet spanner, eyelet screws on both sides with screw-out lock
- Chain quality class 8, black, dipped
Product information
Datasheets(X)
Recommended tensile load | 10000 daN |
Nominal thickness | 13 mm |
Effective length | 3.5 m |
Material | Steel |
Surface | Lacquered |
Product weight (per item) | 20108 g |