Li-Ion battery, 12 V
BTRYPCK-LIION-12V/4,0AH
Art.-no. 5700996400
EAN 4046777928297
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-performance 12 V Li-ion battery pack, compatible with many 12 V Würth power tools and AL 30 Li chargers.
- High-performance 12 V Li-ion battery pack for a wide range of Würth power tools.
- Compatible with AL 30 Li chargers for quick and efficient charging.
- Very robust and durable, ideal for daily use.
- Low weight ensures comfortable working without fatigue.
- High performance with no memory effect guarantees constant energy output.
Product information
Datasheets(X)
Nominal voltage | 12 V/DC |
Rechargeable battery/battery capacity | 4 Ah |
Charging time | 45 min |
Suitable chargers | AL 30-Li |
Product weight (per item) | 370.000 g |
RoHS-compliant | Yes |
Type of rechargeable battery/battery | Li-lon |
Type description | Li-ion, 12 V, 4.0 Ah |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!