Lightweight clamping pin
Lightweight clamping pin type LG plain spring stl
SPGPIN-FST-TYPLG-4X12
Register now and access more than 125,000 products
![]() | |
Design | Ground |
Material | Spring steel |
Other standard | Company standard |
Surface | Plain |
RoHS-compliant | Yes |
Type description | LG |
Nominal diameter (d1) | 4 mm |
Internal diameter (d2) | 3.3 mm |
Length (l1) | 12 mm |
Thickness (s1) | 0.5 mm |
Outer diameter before installation (d1) | 4.15 mm |
Datasheets(X)
CAD data (available after login)