Welcome to Würth Slowakia For trade customers only

Lightweight clamping pin Type L, plain spring steel

SPGPIN-FST-TYPL-6X22

Art.-no. 46336 22

EAN 4045727705315

Price for selected packaging unit
Lightweight clamping pin Type L, plain spring steel

Art.-no. 46336 22

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Spring steel

Other standard

Company standard

Surface

Plain

RoHS-compliant

Yes

Type description

L

Nominal diameter (d1)

6 mm

Internal diameter (d2)

4.8 mm

Length (l1)

22 mm

Thickness (s1)

0.75 mm

Outer diameter before installation (d1)

6.3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information