Welcome to Würth Slowakia For trade customers only

Lightweight clamping pin Type L, plain spring steel

SPGPIN-FST-TYPL-8X30

Art.-no. 46338 30

EAN 4045727705278

Price for selected packaging unit
Lightweight clamping pin Type L, plain spring steel

Art.-no. 46338 30

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Spring steel

Other standard

Company standard

Surface

Plain

RoHS-compliant

Yes

Type description

L

Nominal diameter (d1)

8 mm

Internal diameter (d2)

6.9 mm

Length (l1)

30 mm

Thickness (s1)

0.75 mm

Outer diameter before installation (d1)

8.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information