Lightweight clamping pin Type L, plain spring steel
SPGPIN-FST-TYPL-8X40
Art.-no. 46338 40
EAN 4045727705292
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Spring steel |
Other standard | Company standard |
Surface | Plain |
RoHS-compliant | Yes |
Type description | L |
Nominal diameter (d1) | 8 mm |
Internal diameter (d2) | 6.9 mm |
Length (l1) | 40 mm |
Thickness (s1) | 0.75 mm |
Outer diameter before installation (d1) | 8.4 mm |
