Lightweight clamping pin Type LG, plain spring steel
Lightweight clamping pin type LG plain spring stl
SPGPIN-FST-TYPLG-5X20
Art.-no. 46355 20
EAN 4052703292097
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Design | Ground |
Material | Spring steel |
Other standard | Company standard |
Surface | Plain |
RoHS-compliant | Yes |
Type description | LG |
Nominal diameter (d1) | 5 mm |
Internal diameter (d2) | 4.3 mm |
Length (l1) | 20 mm |
Thickness (s1) | 0.5 mm |
Outer diameter before installation (d1) | 5.2 mm |
