Welcome to Würth Slowakia For trade customers only

Lightweight concrete milling cutter

BLDE-(I-BLOCK)-LCCTR-D56-2PCS

Art.-no. 0993589056

EAN 4062856832316

Price for selected packaging unit
Lightweight concrete milling cutter

Art.-no. 0993589056

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Redesigned lightweight concrete cutter for drilling openings in ceilings and walls made from autoclaved aerated concrete, especially for WÜRTHI-Block 90.
  • Use possible in drills and cordless drills

  • Easy through drilling

  • Guided drill hole through centring pin

  • Clean cutting edges thanks to taper tap

  • Simple changing of the cutters

  • Cutters available in many different diameters
Notice

Use breathing and eye protection

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Materials to be processed: I-Block 90, aerated concrete

Instructions
  • Hex. Mount for drill

  • Insert cutters for the desired drilling diameter crosswise and screw in centring pin

  • Mark centre point of the drilling on I-Block

  • Settle centring pin on the drilling centre point mark and press in.

  • Drilling without impact!

  • Drill slowly until coating milled – afterwards the rotation speed can be increased.

  • Even pressure when drilling through

Colour

Agate grey

Diameter

56 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter set for lightweight concrete cutters

BLDE-(I-BLOCK)-LCCTR-CEILPLT-3PCS

For drilling openings with lightweight concrete cutters: ideal for the WÜRTH I-Block 90 K and 120 K
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information