Limes-type lock washer
DIN 74361 steel mech. app. zinc coating shape C
RG-SPG-LIMES-DIN74361-(MZN)-C18,5
Art.-no.
04445185
EAN 4059608992329
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 74361, steel, mechanically galvanised (MZN), shape C
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M18 |
Internal diameter (d1) | 18.5 mm |
Outer diameter (d2) | 29 mm |
Thickness (s1) | 7 mm |
Material | Spring steel |
Surface | Zinc plated |
DIN | 74361 |
Form | C |