Limited edition PH/SZ screwdriver set 5 pieces with hex bolster, striking cap and hexagon blade
SCRDRIV-SET-PH/SL-5PCS-LE
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
1/4 inch square chuck for higher torque values
High-quality screwdriver assortment with 2C handle
- Ergonomic 2-component handles for comfortable and safe work
- Screwdriver with continuous hexagon blade for maximum stability and power transmission
- Integrated hex bolster enables additional torque for seized screws
- Striking cap with square chuck for use with a reversible ratchet
Scope of delivery
- 1 screwdriver each of PH1, PH2
- 1 slotted screwdriver each of 0.8 x 4.5 mm; 1.0 x 5.5 mm and 1.2 x 7.0 mm
Product information
Datasheets(X)
Application area
Ideal for applications that require higher torque values, in particular in the mechanics and electronics field.
Number of pieces in assortment/set | 5 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!