Lining fitch extra-fine fibre tips
Oblique paint puller
SFTCPNTBRSH-SZ25
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality lining fitch for trimming and drawing precise, fine lines thanks to fine fibre tips
Non-swelling in water
- By using specially developed synthetic bristles, the brush does not swell in water
Comfortable to use
- The raw, fine-grained beech handle feels comfortable when held
Product information
Datasheets(X)
Application area
Suitable for drawing straight lines as well as for clean preparation and trimming of edges and contours
Material of bristles | Synthetic |
Colour of bristle | Black |
Material of long handle | Wood |
Material of ferrule | Tinplate |
Length of bristles | 27 mm |
Breite | 25 mm |
Thickness | 8 mm |