Welcome to Würth Slowakia For trade customers only

Liquid anchor WIT-FIX

Liquid anchor WIT-FIX
ANC-MORT-(WIT-FIX)-25ML

Art.-no. 0903470001

EAN 4046777954227

Price for selected packaging unit
Liquid anchor WIT-FIX

Art.-no. 0903470001

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For fixing lightweight components, repairing and filling damaged or excessively large drill holes, or as a repair compound for wood material
  • Easy and quick to apply

  • Cures quickly — minimal wait before installation (3–5 minutes at room temperature)

  • WIT-FIX can also be used as a repair compound for all wood materials

  • Screws can be screwed directly into the compound once it has cured

  • WIT-FIX can be painted over and sanded

  • Also suitable for difficult and rotting materials (renovation work and old buildings)

  • Attachment without expansion pressure

  • WIT-FIX is a two-part polyurethane injection system

  • Min. cartridge temperature during use +10°C; optimum +20°C

  • Ambient temperature following curing: -10°C to +40°C

  • Transport and storage temperature (cartridge): Store in cool, dry and dark place +10°C to 30°C.

  • Minimum shelf life when stored correctly: 12 months

  • Curing time at room temperature: 3-5 minutes

  • Scope of delivery: WIT-FIX cartridge 25 ml incl. 2 x positive mixers, 2 x extensions and 2 x perforated sleeves 10 x 45

Drill drilled hole and remove sealing cap

Screw mixer and mixing extension onto injection cartridge

Check flow as to whether it has a uniform mixing colour

Fill drilled hole with material from base up

Following a curing time of 3-5 min., the attached part can be fastened with a screw

Drill drilled hole and remove sealing cap

Screw mixer and mixing extension onto injection cartridge

A sieve sleeve must be used with hollow-chamber bricks, perforated bricks or sheet materials

Check flow as to whether it has a uniform mixing colour

Completely fill with mortar compound from end of sieve sleeve

Following a curing time of 3-5 min., the attached part can be fastened with a screw

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • WIT-FIX can be used in the following base materials: Concrete, masonry consisting of solid and perforated blocks, autoclaved aerated concrete, panel materials (gypsum plasterboard, gypsum fibreboard)

  • For fastening lightweight components, repairing and filling damaged or excessively large drill holes or as a repair compound for any engineered wood

  • Slight expansion effect ensures optimum compression in the base material; also suitable for use in hollow and perforated materials in conjunction with a perforated sleeve

  • Suitable for fastening towel rails, curtain rails, light shelving, pictures, mirrors and lamps; repair compound for all wood materials

  • A perforated sleeve must be used for anchorages in perforated brick and panel materials

Type description

WIT-FIX

Contents

25 ml

Included in delivery

2 x positive mixers, 2 x extensions and 2 x perforated sleeves 10 x 45

Optimum processing temperature for cartridge

20 °C

Min. processing temperature

10 °C

Min./max. curing time /conditions

3-5 min / at room temperature

Shelf life from production

12 Month

Chemical basis

Two-component polyurethane

Characteristic values/Anchor sizes
WIT-FIX
liquid anchor
Art. no. 0903 470 001
PU [pcs] = 1/12
25 ml WIT-FIX cartridge
(including 2 mixer nozzles, 2 extensions and 2 perforated sleeves 10 x 451)
Positive mixer Art. no. 0903 470 000 PU [pcs] = 25
Solid brick Drill diameter [mm] Drilled hole depth [mm] Effective anchorage depth [mm] Screw diameter [mm]
6 50 45 2-4
8 50 45 2-5
10 50 45 2-6
Perforated brick
(only with perforated sleeve)
Perforated sleeve type Drill diameter [mm] Drilled hole depth [mm] Effective anchorage depth [mm] Screw diameter [mm]
Perforated sleeve 10 x 451) 10 50 45 2-6
WIT-SH 12x50
Art. no. 0903 44 121
12 55 50 2-6
Liquid anchor WIT-FIX including:
2 x
Positive mixer For liquid anchor WIT-FIX

MIX-DWL-(F.CART-WIT-FIX)-PLA

Description: (Side-by-side 1:1) 25 ml
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Positive mixer For liquid anchor WIT-FIX

MIX-DWL-(F.CART-WIT-FIX)-PLA

(Side-by-side 1:1) 25 ml
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
WIT-SH perforated sleeve for ALLROUNDER WIT-VM 250 injection systems

ANC-(WIT-SH)-PLA-12X50

WIT-SH masonry and perforated sleeve
x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 2
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 4
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 4
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.
Spare parts for this product:
Positive mixer For liquid anchor WIT-FIX

MIX-DWL-(F.CART-WIT-FIX)-PLA

(Side-by-side 1:1) 25 ml
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information