Lock washer type S A2 stainless steel
WSH-LOK-A2-S-45,0X31,6X2,50
Art.-no. 0404801300
EAN 4038898073369
Register now and access more than 125,000 products
- The shape of the disc spring provides optimal friction locking while simultaneously ensuring mechanical interlock via the inclined serration.
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.
Datasheets(X)
![]() | |
Suitable for screw thread | M30 |
Suitable for thread (imperial) | 1 1/8 inch |
Internal diameter (d1) | 31.6 mm |
Outer diameter (d2) | 45 mm |
Height (h1) | 4.1 mm |
Thickness (s1) | 2.5 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | S |
