Lock nut DIN 7967, A2 stainless steel, plain
DIN 7967 plain A2 stainless steel
NUT-LOK-DIN7967-A2-WS30-M20
Art.-no. 030520
EAN 4024835146333
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Suitable for screw thread (D) | M20 | 
| Height (m1) | 6 mm | 
| External drive (s1) | WS30 | 
| DIN | 7967 | 
| Material | Stainless steel A2 | 
| Surface | Plain | 
| Thread type | Metric thread | 
| RoHS-compliant | Yes | 
 
 
 
