Welcome to Würth Slowakia For trade customers only

Lock nut DIN 7967, zinc-plated steel, blue passivated (A2K)

DIN 7967 spring steel zinc plated
NUT-LOK-HEX-DIN7967-SPGST-WS27-(A2K)-M18

Art.-no. 031618

EAN 4038898671091

Price for selected packaging unit
Lock nut DIN 7967, zinc-plated steel, blue passivated (A2K)

Art.-no. 031618

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread (D)

M18

Height (m1)

5.5 mm

External drive (s1)

WS27

DIN

7967

Material

Spring steel

Surface

Zinc plated

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information