Lock nut DIN 7967, zinc-plated steel, blue passivated (A2K)
DIN 7967 spring steel zinc plated
NUT-LOK-HEX-DIN7967-SPGST-WS32-(A2K)-M22
Art.-no. 031622
EAN 4046778043630
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread (D) | M22 |
Height (m1) | 6 mm |
External drive (s1) | WS32 |
DIN | 7967 |
Material | Spring steel |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |
