Welcome to Würth Slowakia For trade customers only

Lock nut DIN 7967, zinc-plated steel, blue passivated (A2K)

NUT-LOK-HEX-DIN7967-SPGST-WS60-(A2K)-M39

Art.-no. 031639

EAN 4045727183212

Price for selected packaging unit
Lock nut DIN 7967, zinc-plated steel, blue passivated (A2K)

Art.-no. 031639

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread (D)

M39

Height (m1)

9 mm

External drive (s1)

WS60

Material

Spring steel

DIN

7967

Surface

Zinc plated

Design

Without clamping part

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information