Welcome to Würth Slowakia For trade customers only

Lock plate DIN 5406, plain steel

DIN 5406 steel plain
LOKPLT-DIN5406-MB27

Art.-no. 0385999827

EAN 4024835676144

Price for selected packaging unit
Lock plate DIN 5406, plain steel

Art.-no. 0385999827

Price for selected packaging unit
Quantity
PU
x 5 pcs
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
Type description

MB27

Suitable for grooved nut

KM27

Nominal diameter (d1)

135 mm

Internal diameter of ring (d2)

130 mm

Outer diameter (d3)

185 mm

External diameter of ring (d4)

159 mm

Outside width of safety tabs (b1)

14 mm

Inside width of safety tabs (b2)

14 mm

Material

Steel

Surface

Plain

Form

MB

DIN

5406

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information