Lock plate with two tabs DIN 463, plain A4 stainless steel
DIN 463 bare stainless steel A4
LOKPLT-2TAB-DIN463-A4-D10,5
Art.-no. 04120010
EAN 4050642964808
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Nominal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 21 mm |
Tab length (l1) | 22 mm |
Tab length 2 (l2) | 13 mm |
Tab width (b1) | 10 mm |
Thickness (s1) | 0.75 mm |
Material | Stainless steel A4 |
Surface | Plain |
Design | With two taps |
DIN | 463 |
